0 items

PROSELECT® 3/8 in. Heavy Hex Nut 50 Pack

PS000324

Inside Diameter

3/8 in

$8.08

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
A
Inside Diameter
3/8 in
Material
Carbon Steel
Package Quantity
Pack of 50
Thread Size
16 mm
Type
Heavy Hex Nut

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday