0 items

PROSELECT® 3/8 x 16 in. Thread Plain Heavy Hex Nut

PSBHHNC

Inside Diameter

3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conforms to ASTM A563, ANSI B18.2.2, and SAE J995
  • Proof load stress: 120,000 psi
  • Steel construction

SPECIFICATIONS

ANSI Specifications
ANSI B18.2.2
ASTM Specifications
ASTM A-563
Color Finish
Zinc
Grade
2
Inside Diameter
3/8 in
Material
Steel
Thread Length
16

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday