0 items

PROSELECT® 4 x 3/8 in. Toggle Bolt 10 Pack

PS000735

Length

(Pricing is for 4 in)

$7.99

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Used for hanging items on hollow walls

SPECIFICATIONS

Diameter
3/8 in
Length
4 in
Material
Carbon Steel
Package Quantity
Pack of 10
Thread Length
0.375
Thread Size
16 in
Type
Toggle Bolts

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday