0 items

PROSELECT® ProSelect™ 5/8 in. Hex Head Cap Screw 4 Pack

PS00

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Standard cap screws for attaching components

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Collection
ProSelect™
Color Finish
Zinc Plated
Diameter
5/8 in
Drive Type
Hex
Grade
2
Length
2-1/2 in
Material
Zinc Plated
Package Quantity
Pack of 4
Screw Head
Hex Head
Thread Size
11 in
Type
Hex Head Cap Screw
Width
5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday