0 items

PROSELECT® ProSelect™ 1-1/2 in. x 8mm Self Piercing Screw 5000 Pack

PSZIP8J5000

Length

(Pricing is for 1-1/2 in)

$333.37

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Axial load: 13.6 kg
  • Driving speed: 2,500 rpm
  • Hex head
  • IHWH slot
  • Size: 8 x 1-1/2"
  • Zinc plated

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.25
Length
1-1/2 in
Material
Zinc Plated
Package Quantity
Pack of 5000
Screw Head
Hex Head
Thread Size
8 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday