0 items

PROSELECT® 8 x 20 in. Brown Floor Return Air Grille

PSFRGBX20

Color Finish

(Pricing is for Brown)

$61.39

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
8 in
Material
Steel
Width
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday