0 items

PROSELECT® ProSelect™ 8mm Self Piercing Screw 100 Pack

PSZIP8100

Length

Starting at $2.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Axial load is 13.6 kg
  • Driving speed is 2,500 rpm
  • IHWH slot
  • Self-piercing screws

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.25
Head Style
Hex
Length
1/2 in
Material
Zinc Plated
Package Quantity
Pack of 100
Screw Head
Hex Head
Thread Size
8 in
Type
Self Piercing Screw

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday