0 items

PROSELECT® Heavy Hex Zinc Nut 4 Pack

PS00034

Inside Diameter

Starting at $6.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
A
Inside Diameter
7/8 in
Material
Carbon Steel
Package Quantity
4
Thread Size
9 mm
Type
Heavy Hex Nut

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday