0 items

PROSELECT® ProSelect™ Cable Ties in Natural

PSCTN

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fast and easy way to bundle and hold loose items
  • High tensile strength

SPECIFICATIONS

Collection
ProSelect™
Color Finish
Natural
Color Finish Category
Neutrals
FM Approved
No
IAPMO Listed
No
Length
36 in
Material
Plastic
Material Type
Nylon 6
NSF Certified
No
Package Quantity
Pack of 50
Tensile Strength
175 lb
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday