0 items

PROSELECT® Valve Box Bottom Section

IVBSBS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bottoms
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Coated with asphaltic varnish conforms to AWWA C-104

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Grade 30B
AWWA Specifications
AWWA C-104
Length
48 in
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday