PROSELECT® 18 in. Aluminum Egg Crate Return Grille

PSAEC518

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attractive cube core design for maximum free area of 90%
  • Cube core: 1/2" x 1/2" x 1/2"
  • Extruded aluminum frame
  • For surface mounting

SPECIFICATIONS

Application
Commercial
Color Finish
White
GRD Deflection Type
Egg Crate
Length
18 in
Material
Aluminum
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday