18 x 12 in. Filter Grille Return Air in White Steel
PSFGW 18 x 12 in. Filter Grille Return Air in White Steel
Frequently Purchased Together
Product Details
- Removable face for easy installation and cleaning
- All-steel construction
- Features 1/2" spaced fins at 40°
- Uses standard 1” thick filters (not included)
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFGW
- Color Finish Name:
- White
- Duct Size:
- 18 in x 12 in
- Filter Grille Style:
- Stamped Fins
- Height:
- 12 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSFGW1812
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 18 in