18 x 18 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum

Part #PSA4COBW1818  |  Item #3925167

$ 159.29 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rollformed aluminum blades
  • Individual adjustable curved blades pivot on 0.9" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Four-way air pattern

Documents

Specifications

Application: Commercial

Color Finish: White

GRD Deflection Type: 4-way

Length: 18 in

MA Approved: No

Material: Aluminum

WaterSense Labeled: No

Width: 18 in