18 x 18 in. Residential 1-way Return Grille in White Steel
PSHFSW 18 x 18 in. Residential 1-way Return Grille in White Steel
Frequently Purchased Together
Product Details
- 3/4" spaced bars set horizontally at 35°
- Steel fixed bar return air grille
Documents
Specifications
- Application:
- Residential, Light Commercial
- Collection:
- PSHFSW
- Color Finish Name:
- White
- Duct Size:
- 18 in x 18 in
- GRD Deflection Type:
- 1-way
- Height:
- 18 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSHFSW1818
- UL Listed:
- No
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 18 in