18 x 18 in. Filter Grille Horizontal Blade in White Aluminum
18 x 18 in. Filter Grille Horizontal Blade in White Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed mounting
- Hinged face with 1/4 turn latches for quick filter changes
- Fin spacing: 0.666"
- Requires standard 1" filter
- Extruded aluminum frame and blades
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Filter Grille Style:
- Horizontal Blade
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 18 in