PROSELECT®

18 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

Part #PS2WW18U  |  Manufacturer Part #PS2WW18U

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-way air pattern
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 2-way

Length: 18 in

Material: Steel

Type: PS2WW18U

Width: 6 in