2H/1C Programmable Thermostat
Builder Series 2H/1C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable temperature set point limits
- Non-volatile memory retains user settings
- Large screen with bright blue backlight
- Adjustable temperature differential
- Meets California Title 24 guidelines
- Adaptive recovery mode
- Filter check monitor
Specifications
- AMP:
- 3
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- Builder Series
- Configuration:
- Conventional
- Depth:
- 1-1/8 in
- Height:
- 3-18/25 in
- Length:
- 4-3/4 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C
- Touch Screen -:
- No
- Volts:
- 18/30V