2-1/2 in. Wood Handle Chip Brush
2-1/2 in. Wood Handle Chip Brush
Frequently Purchased Together
Product Details
- Natural bristle
- Wood handle chip brush
Specifications
- Handle Material:
- Wood
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Wood
- Product Type:
- Chip Brush
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in