PROSELECT® 2 in. Duct Tape

PSDTC260

Color Finish

Starting at $12.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adheres well to irregular surfaces
  • Both HUD and BOCA rated
  • Duct Tape
  • Economical general purpose
  • Made from high quality polyester (PET) cloth polyethylene (PE) film and a natural rubber pressure sensitive adhesive
  • Premium grade
  • Tears evenly and shreds minimally
  • Will not twist or curl during application

SPECIFICATIONS

Color Finish
Silver
Length
60 yd
Material
Natural Rubber, Plastic
Material Type
Polyester, Polyethylene
Type
Contractor Grade
UL Listed
Yes
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday