2 x 10 in. Residential Floor Diffuser in Brown Steel

You last purchased this on
 
PROSELECT®

PSDFD 2 x 10 in. Residential Floor Diffuser in Brown Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSDFD 2 x 10 in. Residential Floor Diffuser in Brown Steel

  • Fast #
  • Part #PSDFDBK10
  • Item #3679046
  • Manufacturer Part #PSDFDBK10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy foot-operated damper
  • Multi-angle fin setting
  • Made for high traffic areas
  • Heavy gauge steel construction for floor use
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSDFD
Color Finish Category:
Browns
Color Finish Name:
Brown
Damper Type:
Foot-Operated Damper
Duct Size:
2 in x 10 in
GRD Deflection Type:
Multi-angled Fins
Installation Type:
Floor Mount
Length:
10 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
2 in