PROSELECT® 2 x 10 in. Floor Diffuser

PSFDK10

Color Finish

Starting at $10.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All-steel welded construction
  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Multi-angled fin setting

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
10 in
Material
Steel
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday