PROSELECT® 2 x 10 in. Toe Space Grill

PSTSK10

Color/Finish

Starting at $8.74

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All-steel construction
  • Heavy gauge steel construction for floor use
  • Multi-angled fin setting

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
2 in
Material
Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday