PROSELECT® 2 x 12 in. Brown Floor Diffuser Deluxe

PSDFDBK12

Color Finish

(Pricing is for Brown)

$25.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All-steel construction
  • Easy foot-operated damper
  • Heavy gauge steel construction for floor use
  • Made for high traffic areas
  • Multi-angle fin settings

SPECIFICATIONS

Color Finish
Brown
Length
12 in
Material
Steel
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday