2 x 12 in. Toe Space Grill Brown
PSTS 2 x 12 in. Toe Space Grill Brown
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Multi-angled rolled fins
- Stamped steel faceplate
- Heavy gauge steel construction for floor use
- Matching color screws included
Specifications
- Application:
- Residential
- Collection:
- PSTS
- Color Finish Name:
- Brown
- Duct Size:
- 2 in x 12 in
- GRD Deflection Type:
- Multi-angled Fins
- Installation Type:
- Floor Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSTSBK12
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 2 in