2 x 14 in. for Residential Floor Diffuser in Brown Steel
PSDFD 2 x 14 in. for Residential Floor Diffuser in Brown Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy foot-operated damper
- Multi-angle fin setting
- Made for high traffic areas
- Heavy gauge steel construction for floor use
Documents
Specifications
- Application:
- Residential
- Collection:
- PSDFD
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Damper Type:
- Foot-Operated Damper
- Duct Size:
- 2 in x 14 in
- GRD Deflection Type:
- Multi-angled Fins
- Installation Type:
- Floor Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 2 in