2 x 14 in. Toe Space Grill Brown

You last purchased this on
 
PROSELECT®

PSTS 2 x 14 in. Toe Space Grill Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSTS 2 x 14 in. Toe Space Grill Brown

  • Fast #
  • Part #PSTSBK14
  • Item #3024910
  • Manufacturer Part #PSTSBK14
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Multi-angled rolled fins
  • Stamped steel faceplate
  • Heavy gauge steel construction for floor use
  • Matching color screws included
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSTS
Color Finish Name:
Brown
Duct Size:
2 in x 14 in
GRD Deflection Type:
Multi-angled Fins
Installation Type:
Floor Mount
Length:
14 in
MA Approved -:
No
Material:
Steel
Type:
PSTSBK14
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
2 in