2 x 14 in. for Residential Floor Diffuser in White Steel

You last purchased this on
 
PROSELECT®

PSFD 2 x 14 in. for Residential Floor Diffuser in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSFD 2 x 14 in. for Residential Floor Diffuser in White Steel

  • Fast #
  • Part #PSFDWK14
  • Item #3024921
  • Manufacturer Part #PSFDWK14
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Multi-angled fin setting
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSFD
Color Finish Category:
Whites
Color Finish Name:
White
Damper Type:
Foot-Operated Damper
Duct Size:
2 in x 14 in
GRD Deflection Type:
Multi-angled Fins
Installation Type:
Floor Mount
Length:
14 in
MA Approved -:
No
Material:
Steel
Type:
PSFDWK14
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
2 in