PROSELECT®

20 Ft. Lift Condensate Pump With Switch 115V

Part #PSCP20WS  |  Manufacturer Part #14940139

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatic snap-action safety switch
  • ABS tank, motor cover, and volute with stainless steel shaft
  • Provides 1/2 gal rustproof ABS tank capacity
  • Removable 3/8" (9.5mm) barbed check valve
  • Reversible tank cover with 3 inlet drain holes for flexible installation
  • Rated for water temperature up to 140°F
  • Thermal overload protection
  • Power cord is 6' long with 3 prong molded plug
  • Shut off: 20'

Specifications

Capacity: 0.5 gal

Cord Length: 6 ft

Discharge: 3/8 in

Material: Plastic

Material Type: ABS

Turn On Turn Off Levels: Turn-off 20 ft

Type: PSCP20WS

UL Listed: Yes

Volts: 115V

Watts: 73