20 Ft. Lift Low Profile Condensate Pump 115V
20 Ft. Lift Low Profile Condensate Pump 115V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank is 3/10 gallon
- Removable 3/8" (9.5mm) barbed check valve
- Head capacity: 20"
- UL/CSA listed
- Has 6' power cord with 3 prong molded plug
- ABS tank with stainless steel shaft
- Safety switch
- Thermal overload protection
Documents
Specifications
- CSA Certified:
- Yes, CSA C22.2 No. 108
- Capacity:
- 0.30 gal
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- Material:
- Plastic
- Type:
- PSCP20LPWS
- UL Listed:
- UL 778
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 93 W