20 x 12 in. Aluminum Return Grille with Horizontal Blade

Part #PSAH45W1220  |  Item #3925343

$ 63.41 EACH
(Pricing is for 20 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle

Documents

Specifications

Application: Commercial

Color Finish: White

Length: 12 in

MA Approved: No

Material: Aluminum

WaterSense Labeled: No

Width: 20 in