PROSELECT® 20 x 12 in. Residential Return Grille in White Steel

PSRG3W2012

Manufacturer Part #: PSRG3W2012

Application

Residential

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • All-steel construction
  • Includes screws

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
20 in
Material
Steel
Width
12 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday