PROSELECT®

20 x 14 in. Filter Grille Grille in White Steel

Part #PSFBFG2W2014  |  Manufacturer Part #PSFBFG2W2014

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Color Finish: White

Filter Grille Style: Grille

Length: 20 in

Material: Steel

Type: PSFBFG2W2014

Width: 14 in