PROSELECT®

20 x 14 in. Return Air Grill with 1/3 in. Fin in White

Part #PSRG3W2014  |  Manufacturer Part #PSRG3W2014

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • All-steel construction
  • Includes screws

Documents

Specifications

Application: Residential

Color Finish: White

Length: 20 in

Material: Steel

Type: PSRG3W2014

Width: 14 in