PROSELECT®

20 x 16 in. Aluminum Egg Crate Return Grille

Part #PSAEC52016

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive cube core design for maximum free area of 90%
  • For surface mounting
  • Cube core: 1/2" x 1/2" x 1/2"
  • Extruded aluminum frame

Documents

Specifications

Application: Commercial

Color Finish: White

GRD Deflection Type: Egg Crate

Length: 20 in

Material: Aluminum

Width: 16 in