PROSELECT® 20 x 16 in. Fixed Bar Filter Grille White

PSFBFGW2016

Width

16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

SPECIFICATIONS

Color Finish
White
Length
20 in
Material
Steel
Width
16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday