PROSELECT®

20 x 18 in. Residential Return Grille in White Steel

Part #PSRG3W2018

Application:

Residential
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • All-steel construction
  • Includes screws

Documents

Specifications

Application: Residential

Color Finish: White

Length: 20 in

Material: Steel

Width: 18 in