20 x 20 in. Commercial T-Bar Lay-In in White 1-way Steel
20 x 20 in. Commercial T-Bar Lay-In in White 1-way Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed hinges and latches
- Stamped face has fins on 1/2" centers
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 20 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSFGTBW2020
- WaterSense Labeled:
- No
- Width:
- 20 in