PROSELECT® 20 x 20 in. Aluminum T-Bar Model Damper Square Back Diffuser with Opposed Blade

PSAMCTBSBOBD2020

Length

20 in

$219.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cores are easy to remove with spring loaded latches (no tools required)
  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
  • Opposed blade damper
  • Square back

SPECIFICATIONS

Color Finish
White
Duct Shape
Square
GRD Deflection Type
1-way, 2-way, 3-way, 4-way
Length
20 in
Material
Aluminum
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday