20 x 20 in. Filter Grille in White Steel

Part #PSFBFG2W2020  |  Item #4597270  |  Manufacturer Part #PSFBFG2W2020

$ 53.02 EACH
(Pricing is for 20 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Application: Residential

Color Finish: White

Filter Grille Style: Grille

Length: 20 in

Material: Steel

Type: PSFBFG2W2020

Width: 20 in