20 x 20 in. Filter Grille Horizontal Blade in White Steel

You last purchased this on
 
PROSELECT®

20 x 20 in. Filter Grille Horizontal Blade in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

20 x 20 in. Filter Grille Horizontal Blade in White Steel

  • Fast #
  • Part #PSFGFHBW2020
  • Item #3876499
  • Manufacturer Part #PSFGFHBW2020
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Horizontal fins are permanently fixed at 45° angle
  • Concealed hinges
  • Fin spacing: 3/4"
  • Requires standard 1" disposable filters
  • Steel construction
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Filter Grille Style:
Horizontal Blade
Length:
20 in
MA Approved -:
No
Material:
Steel
Type:
PSFGFHBW2020
WaterSense Labeled:
No
Width:
20 in