20 x 30 in. FG Return Filter Grill with 1/2 in. White Fin

You last purchased this on
 
PROSELECT®

PSFGW 20 x 30 in. FG Return Filter Grill with 1/2 in. White Fin

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSFGW 20 x 30 in. FG Return Filter Grill with 1/2 in. White Fin

  • Fast #
  • Part #PSFGW2030
  • Item #3024927
  • Manufacturer Part #PSFGW2030
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Removable face for easy installation and cleaning
  • All-steel construction
  • Features 1/2" spaced fins at 40°
  • Uses standard 1” thick filters (not included)
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSFGW
Color Finish Name:
White
Duct Size:
20 in x 30 in
Filter Grille Style:
Stamped Fins
Height:
30 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
20 in
MA Approved -:
No
Material:
Steel
Type:
PSFGW2030
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
20 in