PROSELECT®

20 x 30 in. Filter Grille in White Steel

Part #PSFGTBIW2030

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stamped face has fins on 1/2" centers
  • Concealed hinges and latches
  • For use with R6 insulated 1" fiberglass plenum to accept 6" to 18" round collars
  • Aluminum foil vapor barrier

Specifications

Application: Commercial

Color Finish: White

Length: 20 in

Material: Steel

Width: 30 in