20 x 8 in. Residential 1-way Return Grille in White Steel

Part #PSHFSW20X  |  Item #3862815

$ 33.45 EACH

GRD Deflection Type:

1-way
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Horizontal space bars set at 35°

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 20 in

MA Approved: No

Material: Steel

UL Listed: No

WaterSense Labeled: No

Width: 8 in