PROSELECT® 2000 W High Watt Density Screw Element

PSW1230

Volts

Starting at $17.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1" NPSM thread
  • 1" Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
  • For residential and light commercial use
  • High Watt Density
  • Includes gasket
  • Optional accessories: Adapter kit: PSW12317
  • Zinc-plated for corrosion protection

SPECIFICATIONS

End Connection 1
NPSM
Material
Zinc
Volts
240V
Watts
2000

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday