PROSELECT® 24 in. Aluminum Ceiling/Sidewall Register in White

PSAASW24

Width

Starting at $58.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable straight fins
  • Aluminum construction
  • Multi-shutter damper
  • Stamped face margins

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Aluminum
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday