PROSELECT® 24 in. Steel Ceiling/Sidewall Register in White

PS2W24

Width

Starting at $44.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Two-way air pattern

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
2-way
Length
24 in
Material
Steel
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday