24 in. White Square Panel T Bar Diffuser Insulation

Part #PSSPDI2424  |  Item #4230276

$ 57.46 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Attractive single panel design blends well with all ceilings
  • Removable air diffusion panel
  • Uniform 360° radiant air diffusion pattern
  • Steel construction
  • Insulated, no neck

Documents

Specifications

Application: Commercial

Color Finish: White

Diffuser Size: 24 in x 24 in

Length: 24 in

MA Approved: No

Material: Steel

WaterSense Labeled: No

Width: 24 in