PROSELECT® 24 x 10 in. Filter Grille Return Air in White Steel

PSFGW2410

Manufacturer Part #: PSFGW2410

Length

24 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • All-steel welded construction
  • Requires standard 1" thick disposable filters

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday