24 x 10 in. Residential 1-way Return Grille in White Steel

Part #PSHFSW2410  |  Item #3679059  |  Manufacturer Part #PSHFSW2410

$ 28.31 EACH

GRD Deflection Type:

1-way
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Horizontal space bars set at 35°

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 24 in

MA Approved: No

Material: Steel

Type: PSHFSW2410

UL Listed: No

WaterSense Labeled: No

Width: 10 in