24 x 10 in. Residential Return Grille White Steel

Part #PSRGW2410100  |  Item #9116558  |  Manufacturer Part #PSRGW2410-100

$ 24.87 EACH
(Pricing is for 10 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ½” spaced fins
  • Both sidewall & ceiling applications

Documents

Specifications

Application: Residential

Color Finish: White

Color Finish Category: Whites

Depth: 5/16 in

Length: 24 in

MA Approved: No

Material: Steel

UL Listed: No

WaterSense Labeled: No

Width: 10 in